missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Cobra Cut A2 Gloves
Stealth Cobra Cut A2 Gloves' 18 gg glass/ nylon/ HPPE/ spandex shell is cut resistant offering excellent ANSI A2 protection.
Supplier: Watson Gloves 365X
Description
- 18 gg glass/ nylon/ HPPE/ spandex shell
- 2NFT (nitrile foam technology) with reinforced nitrile thumb saddle
- Conductive coating on palm and fingers can be used on all touchscreen devices
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
Specifications
ANSI Cut, ANSI Puncture | |
Palm | |
HPPE. Nylon, Spandex | |
Black | |
Ambidextrous | |
HPPE, Nylon, Spandex | |
X-Large | |
Light Industrial, Warehouse, Construction, General Labor | |
Black | |
Unlined | |
365 | |
Stealth | |
18 | |
23 cm |
EN388 | |
Seamless Knit | |
Foam Nitrile | |
ANSI A2 | |
Yes | |
Cut-resistant Gloves | |
EN388:4X31B | |
Men's | |
Continuous Knit | |
Unlined | |
ANSI/ISEA 105-16 Level 2 | |
Straight | |
9.5 in. |