missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopecâ„¢ Standard Lister Bandage Scissors
Lister bandage scissors feature short, angled blades designed to not cut skin.
$71.80 - $149.90
Specifications
Product Type | Lister Bandage Scissors |
---|---|
Blade Material | Stainless Steel |
Blade Style | Angled (45°) |
Color Code | Gray |
Color-coded | No |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | ||||||
22-445-549
|
Mopecâ„¢
AA060 |
3.5 in. |
N/A
|
|
||||||
22-445-548
|
Mopecâ„¢
AA061 |
4.5 in. |
N/A
|
|
||||||
22-445-810
|
Mopecâ„¢
AA062 |
5.5 in. |
N/A
|
|
||||||
22-445-561
|
Mopecâ„¢
AA063 |
7.25 in. |
N/A
|
|
||||||
Description
- Made of standard grade stainless steel
Specifications
Lister Bandage Scissors | |
Angled (45°) | |
No | |
Stainless Steel | |
US-style |
Stainless Steel | |
Gray | |
Standard | |
Stainless Steel | |
Standard |