Learn More
Micronova™ Stainless Steel Push Cart and Bucket System
A highly maneuverable, stainless steel, double bucket push cart system with an ergonomically formed push bar handle and Prevenz™ antimicrobial wheels with 360° rotation. System includes two rectangular 8 gallon (30 liter) smooth, molded stainless steel buckets.
$7485.51 - $7485.51
Catalog Number | Mfr. No. | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Price | Quantity | ||||||
19-121-977
|
Micronova™
C227 |
N/A
|
N/A | ||||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Micronova Stainless Steel Push Cart and Bucket System features an electropolished 304 stainless steel push cart with three grip-it mop holders located on the push bar for easy transport of mop handles and a foot activated brake for added stability when stopped. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.
- Highly maneuverable, double bucket push cart system
- Electropolished 304 stainless steel cart and buckets
- Ergonomically formed push bar handle
- Three grip-it mop holders located on the push bar
- Prevenz™ antimicrobial wheels with 360° rotation
- Foot activated brake for added stability when stopped
- Durable bacteria-resistant construction
- Rectangular 8 gallon (30 liter) buckets accept 18 inch wide mops
- Compatible with Slim-T Wringer series
- Entire system is autoclavable
Specifications
Autoclavable |