missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ SAF-T-FIT™ N99 Disposable Particulate Respirator
N99 protection combined with a full sealing flange for enhanced and comfortable fit.
$45.79 - $422.30
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR 84, N99, approval number: TC-84A-3845 |
Color Code | White |
Design Type | Cup/Molded |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | With Exhalation Valve | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | With Exhalation Valve | Price | Quantity | |||||
29-635-5355
|
Honeywell™
14110402 |
Small | No |
Pack of 10 Each for $45.79
Case of 10 Pack for $436.80
|
|
|||||
29-635-5357
|
Honeywell™
14110404 |
X-Large | Yes |
Case of 100 Each for $422.30
|
|
|||||
Description
- Adjustable straps for a snug fit
- Exhalation valve for ease of breathing during extended wear
- Boomerang nose seal is adjustable for added comfort and a secure fit
- Nose clip is color coded for visible size recognition
- NIOSH Approval TC-84A-3845
- Latex-free
Specifications
N - Not Resistant to Oil | |
White | |
Single-use | |
General Purpose Particulate Respirator | |
Welding, soldering, metal cutting and pouring, torch cutting, grinding, sanding, sweeping, hot temperatures, general industrial applications and dusty operation | |
Metal | |
10/Pk. | |
No |
NIOSH 42 CFR 84, N99, approval number: TC-84A-3845 | |
Cup/Molded | |
N99 | |
99% | |
Yes | |
Nose Clip | |
Dual Adjustable Straps |