missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SecurAlert Color Card Clip-on Badge
Prevent unauthorized use of ID cards. Brady™ SecurAlert Color Card Clip-on Badges are a low-cost alternative to self-adhesive IDs and provide the same security benefits.
$385.12 - $489.06
Specifications
Length (English) | 3 in. |
---|---|
Dimensions (L x W) | 3 in. x 3 in. |
Includes | Two parts per card |
Width (English) | 3 in. |
Catalog Number | Mfr. No. | Color | Product Type | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | For Use With (Application) | Price | Quantity | ||||
19-103-145
|
Brady™
95643 |
Red | One-day expiration | Visitors |
Pack for $385.12
|
|
||||
19-103-146
|
Brady™
95644 |
Blue | One-day expiration | Visitors |
Pack for $385.12
|
|
||||
19-103-147
|
Brady™
95645 |
Yellow | One-day expiration | Visitors |
Pack for $385.12
|
|
||||
19-103-148
|
Brady™
95646 |
Green | One-day expiration | Visitors |
Pack for $385.12
|
|
||||
19-103-155
|
Brady™
95653 |
Red | One-day expiration | Contractors |
Pack for $385.12
|
|
||||
19-103-156
|
Brady™
95654 |
Blue | One-day expiration | Contractors |
Pack for $385.12
|
|
||||
19103157
|
Brady™
95655 |
Yellow | One-day expiration | Contractors |
Pack for $385.12
|
|
||||
19-103-158
|
Brady™
95656 |
Green | One-day expiration | Contractors |
Pack for $385.12
|
|
||||
19-103-159
|
Brady™
95657 |
White | One-day expiration | Contractors |
Pack for $385.12
|
|
||||
19-103-160
|
Brady™
95658 |
Red | One-week expiration | Contractors |
Pack for $489.06
|
|
||||
19-103-164
|
Brady™
95662 |
White | One-week expiration | Contractors |
Pack for $489.06
|
|
||||
19-103-168
|
Brady™
95666 |
Green | One-week expiration | Temporary |
Pack for $385.12
|
|
||||
19-103-149
|
Brady™
95647 |
White | One-day expiration | Visitors |
Pack for $385.12
|
|
||||
Description
- Low-cost clip-on alternative to self-adhesive badges
- Package contains 500 front and back parts
- Self-expiring cards prevent unauthorized use
Specifications
3 in. | |
3 in. x 3 in. | |
Two parts per card | |
3 in. |