missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scaffolding OK Tags: THIS SCAFFOLD HAS BEEN ERECTED TO MEET FEDERAL/STATE OSHA STANDARDS AND IS SAFE FOR…
Identify facility equipment to your exact specifications. Brady™ Scaffolding Tags are durable two-sided tags with a write-on area that accepts most marking pens.
Supplier: Brady™ 86627
Description
- Polyester tags provide identification solutions for almost any environment
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
10/Pk. | |
Black, Green | |
THIS SCAFFOLD HAS BEEN ERECTED TO MEET FEDERAL/STATE OSHA STANDARDS AND IS SAFE FOR ALL CRAFT WORK. DO NOT ALTER DATE: COMPETENT PERSON: SIGNATURE: COMMENTS: | |
(10) nylon fasteners | |
-40°F to 212°F | |
Not laminated |
OSHA 1910.145 | |
Polyester | |
Scaffolding | |
Rectangle | |
4 x 7 in. |