missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell RINGERS™ R840 Light Duty Industrial Gloves, Palm Coated

The Ringers R840 combines the comfort and performance of the HyFlex 11-840 glove and the benefits of Ringers Level 1 impact TPR protection to provide the most comfortable light duty solution for warehouse & logistic industry.
$58.85 - $58.85
Specifications
Certifications/Compliance | EN 388:2016 +A1:2018, EN407:2020 , EN ISO 21420:2020, EN 388:2016, EN 407:2004, ANSI ABR 4 |
---|---|
Construction | Knit |
Coating Material | Nitrile |
Color | Black, Green, Yellow |
Latex Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
17033212
![]() |
Ansell
84006 |
6 |
Pack of 4 Pair for $58.85
Case of 12 Pack for $642.00
|
|
||||||
17033213
![]() |
Ansell
84007 |
7 |
Pack of 4 Pair for $58.85
Case of 12 Pack for $642.00
|
|
||||||
17033214
![]() |
Ansell
84008 |
8 |
Pack of 4 Pair for $58.85
Case of 12 Pack for $642.00
|
|
||||||
17033215
![]() |
Ansell
84009 |
9 |
Pack of 4 Pair for $58.85
Case of 12 Pack for $642.00
|
|
||||||
17033216
![]() |
Ansell
84010 |
10 |
Pack of 4 Pair for $58.85
Case of 12 Pack for $642.00
|
|
||||||
17033217
![]() |
Ansell
84011 |
11 |
Pack of 4 Pair for $58.85
Case of 12 Pack for $642.00
|
|
||||||
Description
- RINGERS Signature TPR (Thermoplastic Rubber) Unique blend of impact technology reduces the force of impact.
- Low profile Level 1 TPR covers the full length of fingers, thumb, and back of the hand.
- Dipped nitrile palm coating offering 2x more grip compared to previous technology.
- PU Thumb Crotch Reinforcement (TCR) provides additional durability in a high abrasion area extending the lifespan of the glove.
- Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear.
- ERGOFORM™ Ergonomic gloves reduce stress on hands ensuring a fit shaped to natural hand contours that maximizes the range of motion which improves performance.
- Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the 15-gauge nylon and spandex blend liner improving support, breathability, and range of movement resulting in optimal comfort.
Specifications
EN 388:2016 +A1:2018, EN407:2020 , EN ISO 21420:2020, EN 388:2016, EN 407:2004, ANSI ABR 4 | |
Nitrile | |
Yes | |
Industrial Work Gloves | |
General Handling, Packaging, Picking Parts and Accessories, Driving Fork Lifts and Vehicles, Assembly of Small Parts | |
Knit | |
15-gauge | |
200 to 275 mm |
Knit | |
Black, Green, Yellow | |
Nitrile, Nylon, Spandex | |
4131AP | |
Unisex | |
Nylon, Spandex | |
8 to 11 in. |