missing translation for 'onlineSavingsMsg'
Learn More

Pyrrole, 99%, extra pure, Thermo Scientific™

Supplier:  Thermo Scientific Chemicals 157710025

Catalog No. AC157710025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications
Show More
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

GHS H Statement
Harmful if inhaled.
Causes serious eye damage.
Toxic if swallowed.
Flammable liquid and vapor.

GHS P Statement
IF SWALLOWED: Immediately call a POISON CENTER or doctor/physician.
Wear eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if present and easy to do.

GHS Signal Word: Danger

EINECSNumber : 203-724-7

RTECSNumber : UX9275000

TSCA : TSCA

Recommended Storage : Darkens on storage

SDS Documents

Documents

Promotions

Promotions

RUO – Research Use Only