Learn More
Corning™ PYREXPLUS™ Coated Heavy Wall Filtering Flasks with Sidearm Tubulation

Pyrex™ borosilicate glass with PVC coating reduces chance of breakage
$541.13 - $1697.66
Specifications
Description | Style: Filtering; Top style: Heavy duty rim |
---|---|
Material | Borosilicate Glass |
Height (English) | 14.01 in. |
Height (Metric) | 35.6 cm |
Neck Style | Narrow Mouth |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
10-180M
|
Corning™
653402L |
2000 mL |
Each for $541.13
Case of 4 Each for $2,164.52
|
|
||||||
10-180N
|
Corning™
653404L |
4 L |
Each for $827.47
Case of 2 Each for $1,654.94
|
|
||||||
10-180L
|
Corning™
653401L |
1 L |
Case of 6 Each for $1,697.66
|
|
||||||
10-180K
|
Corning™
65340500 |
500 mL |
Case of 6 Each for $743.59
|
|
||||||
10-180J
|
Corning™
65340250 |
250 mL |
Case of 6 Each for $866.05
|
|
||||||
Description
Flask features a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. For convenience, the flasks are graduated to show approximate capacity. Tubulation O.D. is approximately 10 mm on sizes up to 1000 mL. Tubulation O.D. is approximately 12.5 mm on 2000 and 4000 mL sizes. The tubulation is not coated to allow easy connection of standard size tubing.
Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.
Order Info
Tubulation O.D. is 0.375 in. (10mm) on 250, 500 and 1000mL sizes; 0.5 in. (12.5mm) on 2000 and 4000mL sizes.
Specifications
Style: Filtering; Top style: Heavy duty rim | |
14.01 in. | |
Narrow Mouth | |
Reusable | |
Non-sterile |
Borosilicate Glass | |
35.6 cm | |
Pyrexplus | |
Narrow |