missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ West Condensers with Drip Tip
For general condensation applications
Supplier: Corning™ 270514
Description
These PYREX West condensers are designed with a 190 mm long jacket that has a Standard Taper top joint. The bottom has Standard Taper inner joint with a drip tip. The tubulations are on the same side to reduce breakage. The tabulation O.D. is approximately 10mm.
Cat No. 2705-19 is a replacement part for organic chemistry kits (Cat. Nos. 6949 through 6949K).
Specifications
Drip tip | |
14/20 | |
28.3 cm | |
11.1 in. | |
Borosilicate Glass | |
190 mm |
7.4 in. | |
For general condensation applications | |
West Condenser | |
19 cm | |
Replacement part for organic chemistry kit |