missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Square Media/Solution Bottles and Caps

Require 13 to 20% less space than round bottles

Supplier:  Corning™ 1396500

 View more versions of this product

Catalog No. 06-414-7


Only null left
Explore available promotions

Alert:

Bottles should not have caps tightened immediately after autoclaving, nor should they be used for vacuum applications, as breakage may occur.


Description

Description

Require 13 to 20% less space than round bottles

Manufactured from PYREX borosilicate glass for chemical and thermal resistance. Square bottles are easier to handle, require less space (13% to 20%) on the shelf or in the autoclave and are ideal for mixing, sampling, and storage. Features include white enamel graduations, large marking spot and a glass ridge molded into the bottle to indicate full capacity. Includes linerless, one-piece, autoclav­able, orange, polypropylene plug seal cap with drip-free pouring ring. A wide range of optional caps are available under the catalog 1395 series.

Do NOT have caps tightened immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Not applicable for vacuum use.

Greener Choice Claims
  • Environmental benefits include:
    • Recyclable
Specifications

Specifications

17 oz., 500 mL
17 oz.
10/Cs.
Non-sterile
Cylindrical
GL 45
500 mL
Borosilicate Glass
10/Pk.
Orange
Polypropylene
Plug Seal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions