Learn More
Corning™ PYREX™ Low-Actinic Media/Solution Bottles
Ideal for storing and transporting light-sensitive materials
Supplier: Corning™ 51395100
Alert:
Bottles larger than 2L should not be used with bottle top filter units, or in other applications involving vacuum pressure, as breakage may occur. Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. A vented cap is not recommended for use on the 5L bottle for venting during autoclaving.
Description
Ideal for storing and transporting light-sensitive materials
Heavy duty bottle of low actinic glass for use when storing/transporting light sensitive materials. Includes a linerless, one-piece, autoclavable, orange polypropylene, plug-seal cap with drip-free pouring rings. Glass bead indicates full capacity line. Permanent white enamel graduations and marking spots.
Replacement caps and pouring rings are available (catalog 1395 series).
- Environmental benefits include:
- Renewable Energy
Specifications
3.3 oz., 100 mL | |
3.3 oz. | |
2.2 in. | |
29 mm | |
4/Cs. | |
Non-sterile | |
40 to 80 mL | |
Autoclavable | |
Wide | |
100 mm | |
3.9 in. | |
GL 45 | |
Plug Seal |
100 mL | |
Amber | |
1.14 in. | |
Borosilicate Glass | |
4/Pk. | |
Orange | |
Yes | |
Yes | |
Cylindrical | |
Media Bottle | |
Polypropylene | |
56 mm |