Learn More
Corning™ PYREX™ Large-Tip Opening Reusable Volumetric Pipets, Color-Coded, Colored Graduations

Designed for schools and laboratories where Class A tolerances aren't required
$216.05 - $1659.79
Specifications
Certifications/Compliance | ASTM E969 |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Tip Style | Wide |
Type | Volumetric Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Tolerance | Length (Metric) | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Tolerance | Length (Metric) | Color | Price | Quantity | |||
13-650-6H
![]() |
Corning™
710220 |
20 mL | ±0.06 mL | 46 cm | Yellow |
Case of 12 Each for $708.81
|
|
|||
13-650-6J
![]() |
Corning™
C710225 |
25 mL | ±0.06 mL | 46 cm | Blue |
Case of 12 Each for $724.88
|
|
|||
13-650-6F
![]() |
Corning™
C710210 |
10 mL | ±0.04 mL | 42.9 cm | Red |
Case of 12 Each for $498.27
|
|
|||
13-650-5L
![]() |
Corning™
7102100 |
100 mL | ±0.16 mL | 56.5 cm | Yellow |
Case of 12 Each for $1,659.79
|
|
|||
13-650-5K
![]() |
Corning™
C710250 |
50 mL | ±0.1 mL | 51.6 cm | Red |
Case of 12 Each for $1,251.11
|
|
|||
13-678-100C
|
Corning™
71023 |
3 mL | ±0.02 mL | 35.6 cm | Black |
Case of 12 Each for $432.10
|
|
|||
13-678-100B
![]() |
Corning™
71022 |
2 mL | ±0.01 mL | 33.3 cm | Orange |
Case of 6 Each for $407.57
|
|
|||
13-650-6A
![]() |
Corning™
71021 |
1 mL | ±0.01 mL | 31.3 cm | Blue |
Case of 12 Each for $380.17
|
|
|||
13-650-5
![]() |
Corning™
71021X |
0.5 mL | ±0.01 mL | 31.8 cm | Black |
Case of 12 Each for $453.67
|
|
|||
13-678-100E
![]() |
Corning™
C71025 |
5 mL | ±0.02 mL | 39.2 cm | White |
Pack of 6 Each for $216.05
Case of 2 Pack for $432.10
|
|
|||
Description
These pipets were designed primarily for schools and laboratories where the Class A tolerance of Cat. No. 7100 is not required. They are constructed to the same wall thickness and length as Cat. No. 7100, but have larger tip openings for faster delivery. It is primarily due to this faster delivery that accuracy tolerances are twice those specified for Class A volumetric ware. Sizes 0.5 mL through 25 mL are color-coded.
Cat. No. 7102-50 design allows more complete and efficient drainage.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Reference: ASTM E-969.
Compliance
Calibrated To Deliver, with tempered top and tip
Specifications
ASTM E969 | |
Non-sterile | |
Volumetric Pipet |
Borosilicate Glass | |
Wide |