missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class B Mixing Cylinders with Standard Taper Stopper, White Graduations
Calibrated To Contain
Supplier: Corning™ 298210
Description
Calibrated 'to contain' in accordance with ASTM E-1272 and ASTM E-542. Useful as a mixing cylinder. Each features the PYREX stopper. Graduations are in durable white enamel. See Cat. No. 3002 for the equivalent cylinder supplied with a Corning test certificate.
For stopper only, see 7650.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Round | |
Non-sterile | |
Graduated Mixing Cylinder | |
±0.2 mL | |
ASTM | |
0.51 in. | |
13 mm | |
7.67 in. | |
Stopper | |
9 | |
Hollow | |
Glass | |
Autoclavable |
To Contain | |
White | |
Hexagonal | |
Borosilicate Glass | |
B | |
10 mL | |
Useful as a Mixing Cylinder | |
195 mm | |
Single | |
Glass | |
±0.2 mL | |
0.1 mL | |
0.1 mL |