missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ Allihn Condensers with Standard Taper Joints, Drip Tip
Suited for use in vacuum distillation
Manufacturer: PYREX™ C2480200
Description
A widely used condenser with greater surface area than the corresponding Liebig type. With the outer standard taper joint at the top and the inner joint at the bottom with a drip tip. Suitable for use in vacuum distillations. The tubulations have an O.D. of approximately 10 mm.
Specifications
0.39 in. | |
Vacuum distillations | |
3.5 cm | |
7.8 in. | |
3.0 | |
Borosilicate Glass |
1 cm | |
13.7 in. | |
Drip tip | |
20 cm | |
19/38 | |
Allihn Condenser |