missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Tag: DANGER CONFINED SPACE ENTRY IN PROGRESS SIGNED BY: DATE:
Identify facility equipment to your exact specifications. Brady™ Polyester Tags are durable two-sided tags with a write-on area that accepts most marking pens.
Supplier: Brady™ 50282
Description
- Polyester tags provide identification solutions for almost any environment
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
25/Pk. | |
Black, Red, White | |
CONFINED SPACE ENTRY IN PROGRESS SIGNED BY: DATE: | |
(25) nylon fasteners | |
-40°F to 212°F | |
Not laminated |
OSHA 1910.145 | |
Polyester | |
General equipment | |
Rectangle | |
3 x 5.75 in. |