missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Catalog Number | Mfr. No. | Type | Flow Rate | Pore Size (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Flow Rate | Pore Size (Metric) | Price | Quantity | ||||
10-451-113
|
Thermo Scientificâ„¢
065101 |
Prefilter Insert | 1000 L/hr. (at D p = 0.2 bar) | 1 μm |
Each for $209.65
|
|
||||
10-451-114
|
Thermo Scientificâ„¢
065201 |
Prefilter Insert | 750 L/hr. (at D p = 0.2 bar) | 5 μm |
Each for $466.63
|
|
||||
Description
Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientificâ„¢ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.
Pre-filters 1μm, 5μm
- Protect installations and systems from undissolved substances in water
Final filters
- Protect systems from undissolved substances in water
- Usually used for final filtration
Sterile filters
- For final filtration and delivery of organic-free water