missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Fibre-Metal™ Pipeliner™ Series Welding Helmets
These helmets provide everything pipe welders need to be safe and productive under even the harshest of welding conditions.
Supplier: Honeywell Fibre-Metal™ 110WH
Description
- Compact design allows access to areas where there is no room for a standard helmet
- Comfortable, functional headgear uses a constant-fit rubber headband for frequent re-adjustments as pipe welders move about their work
Specifications
ANSI, CSA | |
Shade 10 | |
110 WH | |
Welding Helmet (Ratchet) | |
Ratchet | |
SuperEight Suspension | |
10 in. |
White | |
Thermoplastic | |
Fixed Front | |
Universal | |
Not Ventilated | |
25.4 cm |