missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ TOWA™ N-Spector™ XRT™ Inspection Gloves
Low extractable levels reduce product contamination
Manufacturer: PIP™ S13PU7
Description
Seamless-knit nylon gloves with knitwrist offer a level of dexterity suitable for a variety of product handling, finishing, and assembly applications.
- Polyurethane-coated palms and reinforced fingertips provide a sure grip, increased durability and abrasion resistance
- Breathable back ensures cool, comfortable use with less hand fatigue
- Machine washable
Specifications
Palm, finger | |
21.59 x 8.5 cm (8.5 x 3.3 in.) | |
Knit | |
Polyurethane | |
Small | |
8.5 cm | |
Blue | |
21.59 cm |
Recommend washing gloves in tempered water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, hang dry | |
Seamless | |
product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing | |
Nylon | |
3.3 in. | |
White | |
8.5 in. |