missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Pharmaceutical/Laboratory High Performance Freezer
K2âs High Performance Laboratory/Pharmaceutical freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
$21396.48 - $30835.42
Specifications
Type | High Performance Freezer |
---|---|
Temperature Range | -10°C to -25°C |
Temperature Sensor | NTC |
Temperature (Setpoint) | -20°C |
Temperature Stability | ±2°C |
Catalog Number | Mfr. No. | Capacity (English) | Holds | Color | Model | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Holds | Color | Model | Price | Quantity | ||
K225SDF
|
K2 Scientific
K225SDF |
25 cu. ft. | 250 lb. | White | K225SDF |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
K249SDF
![]() |
K2 Scientific
K249SDF |
49 cu. ft. | 400 lb. | White | K249SDF |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Seven white epoxy-coated wire shelves standard Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R290a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Leveling legs
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Specifications
High Performance Freezer | |
NTC | |
±2°C | |
Upright | |
Fin and Tube | |
10 Years | |
Data Logger | |
15 | |
115 V | |
R290 |
-10°C to -25°C | |
-20°C | |
CFC-free | |
LED | |
Storage of Biological Samples | |
3 in. | |
Password Protected | |
NEMA 5-15 | |
Top-mounted |