missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Paper Label Tape for BradyJet™ J7300 Color Label Printer
Low cost and high contrast, these InkJet-receptive paper labels offer excellent smear resistance for economical light-duty identification.
Supplier: Brady JC11252550
Description
Low cost and high contrast, these InkJet-receptive paper labels offer excellent smear resistance for economical light-duty identification. Ideal for barcoding, quality and control (testing/production, circle labels, date/time), and warehousing racks, bins and storage.
- Permanent acrylic adhesive ensures labels adhere strongly to a variety of flat and curved surfaces, including cardboard, plastic and metal.
- Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction.
- For use with the BradyJet™ J7300 Color Label Printer.
- Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1.
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm
- Renewable Energy
- Non-Toxic
- Ozone-Safe or Safe for the Ozone Layer
Specifications
Not Autoclavable | |
None | |
Matte | |
Paper | |
Ink Jet | |
Non-sterile | |
J7300 | |
No Text | |
-40°C to 60°C | |
0.12 mm | |
150 ft. | |
1.125 in. |
Permanent Acrylic | |
White | |
Continuous | |
Single-side Printable | |
Permanent Labels | |
General Identification, Barcode Labeling | |
1 | |
-40 °F to 140 °F | |
0.0047 in. | |
150 ft. x 1.125 in. | |
45.72 m | |
28.58 mm |