missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Paper Cardstock Tag: CALIBRATION
Identify facility equipment to your exact specifications. Brady™ Paper Cardstock Tags CALIBRATION are durable one-sided tags with a write-on area that accepts most marking pens.
Supplier: Brady™ 86743
Description
- Heavy duty paper tags are made of a durable cardstock material They provide an economical and convenient way to ID equipment or areas of your facility
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor use
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
100/Pk. | |
Paper Cardstock | |
General equipment | |
Rectangle | |
3 x 5.75 in. |
Black, Green | |
EQUIPMENT NO: DESCRIPTION: BY: DATE: NEXT CAL DUE: | |
(100) 12 in cotton string ties | |
-40°F to 194°F | |
Not laminated |