Learn More
Sartorius Optifit Extended Tips
Optifit tips are designed for best possible fitting and sealing to secure the highest possible accuracy and precision.
Supplier: Sartorius LHX781000
Description
Non-filtered tips designed for best possible fitting and sealing to secure the highest possible accuracy and precision. These pipette tips enable ergonomic and light tip attachment by being compatible with the Optiload feature in Sartorius Picus™ NxT, Picus™, Tacta™, mLINE™, and Proline™ Plus pipettes. The purity certified tips are manufactured in ISO 8 classified clean room conditions to avoid any contaminations and are tested for DNase, RNase, and endotoxins per each tip lot.
- Ergonomic and light tip attachment and ejection secured by tip compatibility with the Optiload feature of Sartorius pipettes
- Easy matching with a suitable Sartorius pipette with colour coded tip trays
- Easy, single-handed opening and closing of flip-top racks
- Improved tip identification and traceability by informative rack labels indicating tip volume, product number, lot number, and purity level
- Single tray and refill pack tips are RNase, DNase, and endotoxin free certified by lot number
- Environment friendly materials used in tips, trays and racks are 100% recyclable or can be incinerated as energy waste
- Less waste by reusing the fully autoclavable (121°C, 20 min) tip racks with refill or bulk tips
- Environmental benefits include:
- Renewable Energy
Specifications
Free of DNase, Rnase, and endotoxins | |
Non-filtered | |
Transparent | |
Optifit Non-Sterile Extended Pipette Tips | |
102 mm | |
Precision Liquid Dispensing | |
Extended Length | |
Tips | |
Polypropylene |
10 to 1000 μL | |
Non-sterile | |
Autoclavable | |
4.02 in. | |
Manufactured according to ISO9001, ISO14001, and ISO13485 standards; ISO class 8 clean room condition; CE complaint | |
Rack | |
Single Tray | |
Optifit |