missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Narrow Stem Transfer Pipets
Narrow stem transfer pipets feature long, thin stems which are flexible and can be bent to access narrow openings and small diameter tubes.
Supplier: Globe Scientific 136020*
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Not Autoclavable | |
No | |
Non-sterile | |
No | |
500/Pk., 10 Pk/Cs. | |
4 mL | |
Narrow Stem Transfer Pipet |
3 mL | |
LDPE | |
24 | |
3.4 in. | |
Natural | |
85 mm | |
Single-use |