missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Miller™ Accessory for QuickPick™ Rescue Kit: Rescue Pole
Enables the rescuer to connect the pre-rigged QuickPick Pulley System to the suspended worker
Supplier: Honeywell™ QPEP
Description
- Length: 12 ft.
- Weight: 2.5kg (5.7 lb.)
- Rescue pole with carabiner clip, carabiner, pigtail, Miller WristBandit™ Tool Lanyard and bag
Specifications
Carabiner clip, carabiner, pigtail | |
12 ft. | |
5.7 lb. | |
Rescue Kit | |
3.65 m |
2.5kg | |
Rescue Pole | |
Aluminum Fiberglass | |
OSHA 1926, 1910.66, ANSI A10.32, ANSI Z359.4 |