missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Glass Vials
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Glass Vials are manufactured from borosilicate glass.
$560.38 - $1041.82
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 28 mm |
Volume (Metric) | 20 mL |
Height (Metric) | 61 mm |
Quantity | 500 Pk. |
Catalog Number | Mfr. No. | Material (Liner) | Closure Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material (Liner) | Closure Material | Price | Quantity | |||||
03-340-25R
|
DWK Life Sciences
986581 |
Metal Foil | Polypropylene |
Case of 500 Each for $805.26
|
|
|||||
03-341-25S
|
DWK Life Sciences
986586 |
Poly Seal Cone | Urea |
Case of 500 Each for $1,041.82
|
|
|||||
03-341-25B
|
DWK Life Sciences
986582 |
Metal Foil | Urea |
Case of 500 Each for $560.38
|
|
|||||
Description
- Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products
- Metal foil/cork liners resilient to hydrocarbons, oils, ketones and alcohols
- Polyethylene cone liners are crack resistant and offer superior torque retention and excellent sealing characteristics
Specifications
Clear | |
20 mL | |
500 Pk. |
28 mm | |
61 mm | |
22-400 |