missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ MD600 Handheld Water Quality Colorimeter

Rugged, waterproof multi-parameter colorimeters for laboratory and field testing

Supplier:  Lovibond™ 214020

Catalog No. 15-398--470


Only null left
Explore available promotions

Includes:

Instrument in carrying case, three 24mm sample cells, three 16mm sample cells, one 13mm tube adapter, one 16mm tube adapter, four AA batteries, an operator's manual and a carrying case


Description
Show More
Specifications

Specifications

0.02
CE
8.3 x 3.7 x 1.8 in. (21 x 9.3 x 4.5 cm)
English, German, French, Spanish, Italian, Portuguese, Polish, Bahasa Indonesian
1.5 V
Laboratory and field testing
4.5 cm
21 cm
2 Years
0.454 kg
9.3 cm
Yes
LCD
IP68
Multi-parameter Colorimeter
430, 530, 560, 580, 610, 660 nm
1.8 in.
8.3 in.
0.005 A
1 lb.
3.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions