missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ LMC-4000 Series Brightfield Compound Microscope System
Tilting ergonomic trinocular head, with adjustable height for multiple user environments. Laxco™ LMC-4000 Series Compound Microscope System is ideal for multiple user environments.
Supplier: Laxco™ LMC4PH18
Description
Head- Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
- 70/30 Split, phototube for attaching of camera
- 5-35°Observation Angle
- Adjustable Diopter on Left Eyepieces
- Adjustable Interocular Distance
- Collapsible rubber eyecups
- Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
- Infinity Corrected
- Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
- Objective Turret: 5 Position
- Built-in Carrying Handle
- Reverse Objective Turret Allows for Easy Access to Slides
- Adjustable Focusing Stop Protects Slides from Accidental Damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- Cool, stable, color temperature and Brightness Intensity
- 50,000 bulb life
- Koehler Illumination:Full with Field Diaphragm
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Phase Contrast Condenser and 1.25 N.A. Abbe, with Iris Diaphragm | |
Trinocular | |
4X BF, 10X, 20X, 40X, 100X (oil) | |
Microscope | |
Research, Basic Clinical, Lab | |
Infinity, DIN, plan to 22mm FOV | |
10.59 in. | |
18.38 in. | |
18.22 in. | |
Internal, 110/220 V Auto Switch |
10X/22 mm | |
LED | |
Plan Achromatic | |
Coarse and Fine | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
26.9 cm | |
46.7 cm | |
46.3 cm |