Learn More
Labconco™ Paramount™ Ductless Enclosures: 4ft. Wide
Conveniently added fume elimination to your lab. The Labconco Paramount™ Ductless Enclosure requires no outside ducting.
Supplier: Labconco™ 6963403
Requires : Filters, work surface, base, identical or no more than two different types of filters may be used in one enclosure: 4 ft. models require 6 filters
Description
Self-contained enclosures ensure safe handling of organic, formaldehyde, acid gas, sulfur compounds or ammonia chemical fumes and vapors as well as particulates. Air inside the enclosure passes through carbon filters and in some cases, additional HEPA filters, before being safely exhausted back into the laboratory. Face velocity: 60-100fpm.
- Patented slotted rear baffle: promotes horizontal laminar airflow to ensure vapors and fumes are drawn to back of enclosure without turbulence that could cause lack of containment
- Containment-enhancing components: ensure no vapors enter breathing zone
- Accurate organic chemical vapor sensor: detects chemicals breaking through filter, ensuring protection is maintained
- Seven different stackable filter types: remove vapor contaminants from the air, can be combined to handle different types of chemicals and particulates during the same application
- Patented Clean-Sweep™ airfoil
- Side-entry airfoils
- Upper containment sash foil, upper dilution air supply
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Tempered safety glass front sash and sides
- Epoxy-coated aluminum frame
- Steel rear baffle and plenum
- Digital display of airflow and filter status
- Touchpad control of enclosure operation
- Ergonomically angled sash allows close viewing, reduces glare
- Advanced motor technology uses less energy and runs quieter than comparable models
Certifications
SEFA 1-2005. ASHRAE™ 110-95. ANSI™ Z9.5-2003. UL 3101-1/61010-1. CAN/CSA C22.2 No. 1010.1. CE Conformity Marking (230V models)
Specifications
Enclosure | |
35.5 in. | |
230 to 380 cfm | |
12 in. | |
30.5 cm | |
48 in. |
Acid-Sulfur, Ammonia-Amine, Formaldehyde, HEPA, Mixed Bed, Organic Vapor, Radioisotope | |
90 cm | |
56 in. | |
142 cm | |
59 to 67 dBA | |
122 cm |