missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Flasks
Description
Colorful enamel graduations enhance readability and indicate approximate volumes
- Narrow mouth
- Durable, matte-finish marking spot provides good writing surface
- Without stoppers
Compliance
Designed from ASTM™ E 1404, Type I, Class 1 requirements
Specifications
Specifications
| Closure Material | Rubber |
| Description | Cool Green Ceramic Enamel |
| Diameter (English) Outer | 1.96 in. |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Graduation Range | 20 to 50 mL |
| Graduations | 10 mL |
| Height (English) | 3.07 in. |
| Height (Metric) | 7.8 cm |
| Writing Surface | Matte Finish Marking |
| Show More |