Learn More
Ansell KC600 Kimguard One-Step™ Sterilization Wraps
Two sheets bonded together, making it possible to double wrap in single step
Supplier: Ansell 62654
Description
KC600 is the highest of the six strength levels in the Kimguard One-Step line and is often used for extra heavy instrument sets such as orthopedics and cardiovascular sets.
- Soft, strong and tear-resistant
- Resists event-related contamination
- One application is equivalent to two wraps
- Naturally latex-free, nonsterile, and steam and EtO compatible
- Fabric is imprinted with its name, size and lot code
- Color: Dark blue
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.
- Environmental benefits include:
- Renewable Energy
Specifications
Low-lint | |
Non-sterile | |
Steam and EtO |
SMS Fabric | |
Yes | |
54 x 54 in. (137.1 x 137.1 cm) |