missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design™ Inoculating Loops with Insulated Grips
Surgical Design™ Inoculating Loops with Insulated Grips are used to cultivate microbes on plates by transferring inoculum for streaking.
Supplier: Surgical Design™ SDI28647
Description
- Ideal for selecting, inoculating, or transferring microbiological samples
- Cools rapidly after sterilization
- Smooth loops for damage prevention to sample
- Reusable loops feature plain aluminum or insulated plastic handle
- Available in single or braided wire
- Loop sizes: 2mm, 3mm, 4mm, 5mm
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Nichrome | |
Single Wire Inoculating Loop | |
Autoclavable | |
Insulated Grip |
5 mm | |
144 | |
Inoculation |