missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Laser Lite™ Ear Plugs
Laser Lite™ low-pressure polyurethane foam expands gently inside the ear canal for comfortable long-term wear. High-visibility magenta and yellow colors make compliance checks quick and easy.
$42.44 - $42.62
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Assembly, Automotive, Aviation, Construction, Energy, Maintenance, Oil and Gas, Transportation, and Other Various Industries |
High Visibility | Yes |
Description
- Vibrant colors make protection visible
- Self-adjusting polyurethane foam expands to fit virtually every wearer
- Contoured T-shape for easy insertion and wear
- Smooth, soil-resistant closed-cell foam skin prevents dirt build-up
Specifications
Yes | |
Universal | |
Yes | |
Foam | |
32 dB | |
Single-use |
Class AL | |
Assembly, Automotive, Aviation, Construction, Energy, Maintenance, Oil and Gas, Transportation, and Other Various Industries | |
Poly bag | |
Yellow, magenta | |
T-Shape | |
No |