missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Flat Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap

Ideal for optical measurements due to its high clarity.
$711.27 - $765.17
Specifications
Product Type | Multi-purpose Container |
---|---|
Material | Polystyrene |
Capacity (Metric) | 7 mL |
Closure Color | White |
Closure Material | Plastic |
Description
- Volume: 7mL
- White plastic screw cap
- Without writing label
- Dia. x Height: 18 x 50mm
- Manufactured aseptically in a Class II Clean Room environment
- Can be used universally for academic and medical purposes
Specifications
Multi-purpose Container | |
7 mL | |
Plastic | |
18 mm | |
No Label |
Polystyrene | |
White | |
Screw Cap | |
For academic and medical purposes | |
50 mm |