missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureGrip™ Pipet Tip Racked or Reload System Tips
Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks
Description
Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks
Easy-to-use: just load the carrier into an empty pipet tip rack (reuse your old racks or purchase separately). Carrier locks onto rack with a quick, press-and-snap action. When empty, recycle or dispose of the carrier and reuse the rack.
- Compatible with most manufacturers' racks
- Reduces waste by 80% Certified DNase, RNase, Human DNA and PCR inhibitor free
- All tips are available racked in sturdy, reusable CellRacks
- Withstand numerous autoclave cycles
- Keep tips aligned for pipetter mounting
Several Tip Sizes Available
- 10ÎĽL Pipet tip has graduation marks at 2ÎĽL and 10ÎĽL
- 10ÎĽL Long Reach tip features extended length (45mm) to reach the bottom of tubes without contaminating pipetter shaft, and graduation marks at 2ÎĽL, 5ÎĽL and 10ÎĽL
- 200ÎĽL Pipet tip features a soft-fit collar for easy mounting and ejection, and graduation marks at 10ÎĽL, 50ÎĽL and 100ÎĽL
- 1250ÎĽL Pipet tip features an extended length (103mm), racked on 9mm centers (multichannel compatible), and graduation marks at 200ÎĽL, 500ÎĽL and 1000ÎĽL
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
10 ÎĽL | |
Natural | |
1.7 in. | |
DNase, RNase, DNA, and PCR inhibitor Free | |
Standard Length | |
Universal Fit | |
SureGrip |
Non-sterile | |
Autoclavable | |
4.5cm | |
Rack | |
Single-use | |
Yes | |
Recycled Plastic |