missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ SureGrip™ Pipet Tip Reload System Tips

Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks

Manufacturer:  Fisherbrand™ 30472*

 View more versions of this product

Catalog No. 05-408-184




Description

Description

Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks

Easy-to-use: just load the carrier into an empty pipet tip rack (reuse your old racks or purchase separately). Carrier locks onto rack with a quick, press-and-snap action. When empty, recycle or dispose of the carrier and reuse the rack.

  • Compatible with most manufacturers' racks
  • Reduces waste by 80% Certified DNase, RNase, Human DNA and PCR inhibitor free
Pipet Tips in Racks
  • All tips are available racked in sturdy, reusable CellRacks
  • Withstand numerous autoclave cycles
  • Keep tips aligned for pipetter mounting

Several Tip Sizes Available
  • 10μL Pipet tip has graduation marks at 2μL and 10μL
  • 10μL Long Reach tip features extended length (45mm) to reach the bottom of tubes without contaminating pipetter shaft, and graduation marks at 2μL, 5μL and 10μL
  • 200μL Pipet tip features a soft-fit collar for easy mounting and ejection, and graduation marks at 10μL, 50μL and 100μL
  • 1250μL Pipet tip features an extended length (103mm), racked on 9mm centers (multichannel compatible), and graduation marks at 200μL, 500μL and 1000μL

Specifications

Specifications

Universal Fit Pipettor
Standard Length
Non-sterile
Yes
4.5cm
Universal Fit Pipettor
Refill
10μL
Natural
1.7 in.
DNase, RNase, DNA, and PCR inhibitor Free
Documents