missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Thermometer with Time/Date, Max/Min Memory
Shows exact time and date when minimum and maximum temperature occurred
Includes: Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case
Description
Shows exact time and date when minimum and maximum temperature occurred. Fisher Scientific™ Traceable™ Thermometers with Time/Date, Max/Min Memory are perfect for long-term recording and ideal for monitoring solutions, refrigerators, room temperature, and incubators.
- Displays current, minimum, and maximum temperatures
- Display shows min/max of ambient or probe temperature, time of day, and month/day
- Submersible probe; wire mounting bracket permits easy probe placement
- Stainless-steel sensor and 6 ft. (1.8m) cable perform accurately even when both are under water
- Sensor diameter: 0.18 in.; length: 1.5 in.
- Resolution is 0.5°; accuracy, ±1.5°C
- Dimensions: 3.5L x 3.5W x 1 in.H (8.9 x 8.9 x 2.5 cm)
- 15-077-976 comes with special bottle probe specifically for refrigerator/freezer applications
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
Specifications
| ISO 17025, A2LA, NIST | |
| 3.5 x 3.5 x 1 in. (8.9 x 8.9 x 2.5 cm) | |
| 1 in. | |
| Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case | |
| 1.5 in. | |
| 182.8 cm | |
| ABS Plastic | |
| Submersible | |
| 3.5 oz. | |
| 3.5 in. | |
| 3.5 in. | |
| 80°C | |
| -40°C | |
| -40°C to +80°C | |
| ±1.5°C | |
| 8.9 cm |
| 0.18 in. | |
| Monitoring solutions, refrigerators, room temperature, and incubators. | |
| 2.5 cm | |
| 72 in. | |
| 89 mm | |
| 3.81 cm | |
| Traceable Thermometer with submersible probe for monitoring solutions and refrigerators | |
| 0.5°C | |
| 90 g | |
| Digital Thermometer | |
| 176°F | |
| -40°F | |
| -40°F to +176°F | |
| Yes | |
| Digital |