missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free

Catalog No. p-2903023
Change view
Click to view available options
Connector Types:
BNC
Model:
Extra-long epoxy body
MicroProbe™ glass body
Standard glass body
Length (Metric):
102 mm
140 mm
165 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Model Length (Metric)
13620297 BNC MicroProbe™ glass body 165 mm
13620298 BNC Extra-long epoxy body 140 mm
13620296 BNC Standard glass body 102 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13620297 Supplier Fisherbrand™ Supplier No. 13 620 297
Only null left

Fast, accurate response despite temperature changes

 

  • Patented design with dual ceramic junctions, sealed Ag/AgCl reference and special electrolyte
  • Eliminates slow response when measuring samples at different temperatures in quick succession
  • Accurate to ±0.01pH at 25°C and ±0.05pH from -5° to +80°C
  • Response time, 20 seconds or less; negligible drift
Improved flow, less contamination
  • Isolated reference element and outer KCl fill solution
  • Eliminates clogging from silver compound precipitates
  • No silver or mercury to contaminate samples
  • Choice of standard and MicroProbe™ glass or extra-long epoxy bodies

 

accupHast Standard Glass Body Electrode

  • Standard size glass body
  • Immersion to 102mm
  • Body and tip diameter, 10mm
accupHast MicroProbe Glass Body Electrode
  • Semimicro size glass body
  • Immersion to 165mm
  • Body diameter, 10mm; tip diameter, 5mm
accupHast Extra-Long Epoxy Body Electrode
  • Extra-long epoxy body
  • Immersion to 140mm
  • Body diameter, 10mm
accupHast Extra-Long Epoxy Body pH/ATC Electrode
  • Extra-long epoxy body
  • Built-in ATC probe
  • Immersion to 143mm
  • Body diameter, 10mm

 

Specifications

Connector Types BNC
Junction Dual Ceramic
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
Type Combination pH Electrode
Filling Solution Type Saturated KCl
For Use With (Application) pH
For Use With (Equipment) pH meter
Internal Reference Ag/AgCl
Model MicroProbe™ glass body
Response Time 20 sec.
Temperature (English) Operating 23°F to 176°F
Length (English) 6.4 in.
Length (Metric) 165 mm
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Show More Show Less