missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Fine Vannas Scissors
Fine Vannas Scissors are designed to maximize visibility and have a long taper ideal for precise cuts.
Supplier: Mopec™ AA438
Description
- All micro scissors are made from stainless steel
Specifications
| Vannas Micro Scissors | |
| Fine, Straight | |
| No | |
| Stainless Steel | |
| 10.16 cm | |
| US-style | |
| Silver |
| Stainless Steel | |
| Gray | |
| Standard | |
| 4 in. | |
| Stainless Steel | |
| Standard | |
| Manual |