missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Electronic Style Tweezers with Oft Oblique Tips

Designed for use under magnification for difficult access areas
$150.63 - $255.63
Specifications
Length (English) | 4.5 in. |
---|---|
Length (Metric) | 114 mm |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | Each |
Height (English) Body | 0.015 in. |
Catalog Number | Mfr. No. | Tip Style | Material | Precision | Thickness (English) Tip | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Material | Precision | Thickness (English) Tip | Price | Quantity | |||
17467266
|
Excelta™
51SA |
Offset Oblique 45° Angle, Micro Fine | Stainless Steel, Neverrust™ | High | 0.01 x 0.01 in. |
Each for $255.63
|
|
|||
17467268
|
Excelta™
51SAPI |
Offset Oblique 45° Angle, Micro Fine | Stainless Steel | Fine | 0.01 x 0.01 in. |
Each for $151.84
|
|
|||
17467262
|
Excelta™
50SAPI |
Curved with 30° Oblique Angle | Stainless Steel | Fine | 0.0039 x 0.0023 in. |
Each for $150.63
|
|
|||
Description
- Made of antimagnetic stainless steel
- Very fine points
- Length: 4.5 in. (11.4cm)
- CTM: 0.0039 x 0.0023 in. (0.0099 x 0.0058cm)
Specifications
4.5 in. | |
Tweezers, Electronic | |
0.015 in. | |
0.32 in. |
114 mm | |
Each | |
0.03 cm | |
0.81 cm |