missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ 7000 Series Tungsten Alloy Hard Wire Cutters

Features set-screw 'stop' affording an extended life for tool
$179.47 - $179.47
Specifications
Length (English) | 5 in. |
---|---|
Length (Metric) | 12.7 cm |
Material | Tungsten Steel Alloy |
Grade | Ultra precision |
Grip Type | ESD-safe soft foam cushion |
Catalog Number | Mfr. No. | Capacity (English) | Cut Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Cut Type | Price | Quantity | |||||
17-467-467
|
Excelta™
SHX1224NBPK |
0.003 to 0.007 in. | Maximum flush |
Case of 150 Pair for $179.47
|
|
|||||
Description
- Tungsten alloy 66/68 Rockwell C
- Ideal for hard wire applications
Specifications
5 in. | |
Tungsten Steel Alloy | |
ESD-safe soft foam cushion |
12.7 cm | |
Ultra precision | |
Set-screw, Stainless Steel leaf springs |