missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caplugs™ (Evergreen Scientific) Test Tubes-R-Us™ General Purpose Polystyrene Test Tubes
Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures
Supplier: Caplugs™ (Evergreen Scientific) 2142068G50
Includes: Test Tubes and Caps
Description
Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures
- For use with high-volume clinical chemistry analzyers
- Polystyrene tubes provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
- Also available are polypropylene tubes (see cat. no. 22-047-416), which are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones
- Cat. No. 05-558-32E can also be used with Beckman™ and Tecan™ analyzers
- Tubes are bulk packed, non-sterile, with or without caps, round or conical bottom
- Stopper caps and sterile tubes are also available
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Green | |
8 mL | |
Polystyrene | |
Green PE Caps | |
13 mm | |
General Purpose Test Tube |
PE | |
100 mm | |
Polystyrene tubes provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt | |
Non-sterile | |
Screw Cap |