missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ IsoTherm Systems: IsoPack + IsoRack Packages

Protect temperature-sensitive biochemical and microbiological samples while working at the lab bench

Supplier:  Eppendorf™ 022510240

 View more versions of this product

Catalog No. 05-405-21


Only null left
Explore available promotions

Includes:

Starter Sets (Catalog Nos. 0540510 and 0540511) include:
IsoSafe Transport Box, 0°C IsoPack, -21°C IsoPack, IsoRack for either 0.5mL tubes or 2.0 and 1.5mL tubes.

Also available with just the IsoPack (Catalog Nos. 0540516, 0540517, 0540519, 0540520) and IsoRack (Catalog Nos. 0540513, 0540519, 0540520, 0540522) for samples that Don't require the extended cooling time of the complete system, as well as the Isosafe (Catalog No. 0540518) for isotherm systems.


Description

Description

IsoPacks

  • White IsoPack cold pack maintains 0°C (32°F) for over six hours
  • Blue IsoPack maintains -21°C (+6°F) for up to three hours

IsoRack

  • Holds 24 microcentrifuge tubes
  • Each position is numbered for easy tube identification
  • Autoclavable
  • UV resistant
  • Can be stored in temperatures to -200°C (-328°F)
  • With lid attached, IsoRack floats in a water bath for thawing or incubating samples
  • Can be used right from the freezer
  • Fits 96-well rotors for centrifugation
Specifications

Specifications

For use with the Eppendorf IsoTherm cold storage system
Isopack used for cooling samples effectively and consistently at -21°C or 0°C over many Hours, IsoRack thawing or incubating samples
Polycarbonate
White
1 Each white and blue IsoPacks and IsoRack
0°C for up to 6 Hours
IsoPack and Isorack Set
1.5 and 2 mL Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions