missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Q-POD 2™ Ultrapure Water Remote Delivery Point

For convenient access to ultrapure water

Supplier:  MilliporeSigma™ ZMQSP0D02

Catalog No. ZMQSP0D02


Only null left

Description

Description

Connect the Q-POD 2™ remote dispenser to a Milli-Q Reference system or Milli-Q Direct, and ultrapure water is always within reach.

  • For polishing and delivery of Type 1 water
  • Product water resistivity: Ultrapure 18.2
  • Processes 1 to 200L per day
  • Flow rate up to 2L/min.

Polishing and delivery of Type 1 water

Specifications

Specifications

0.2 to 52.8
1 to 200
Ultrapure (Type 1)
Millipore™ Q-POD™ Ultrapure™ water remote delivery point
18.2MΩ·cm
58 cm
Millipak™ and BioPak™
2
Remote Dispenser
0.056
22.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions