Learn More
MilliporeSigmaâ„¢ Polypropylene Pre-filters
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.
$183.00 - $183.00
Specifications
Color | White |
---|---|
Feedwater Source | Deionized |
Material | Polypropylene |
Filter Type | Plain |
Hydrophobicity | Hydrophobic |
Catalog Number | Mfr. No. | Pore Density | Pore Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Density | Pore Size | Price | Quantity | |||||
AN0604700
|
MilliporeSigmaâ„¢
AN0604700 |
35% | 0.6 μm |
Pack of 100 Each for $183.00
|
|
|||||
AN1204700
|
MilliporeSigmaâ„¢
AN1204700 |
35% | 1.2 μm |
Pack of 100 Each for $183.00
|
|
|||||
AN5004700
|
MilliporeSigmaâ„¢
AN5004700 |
72% | 5 μm |
Pack of 100 Each for $183.00
|
|
|||||
AN1H04700
|
MilliporeSigmaâ„¢
AN1H04700 |
35% | 10 μm |
Pack of 100 Each for $183.00
|
|
|||||
AN2504700
|
MilliporeSigmaâ„¢
AN2504700 |
35% | 2.5 μm |
Pack of 100 Each for $183.00
|
|
|||||
AN3H04700
|
MilliporeSigmaâ„¢
AN3H04700 |
72% | 30 μm |
Pack of 100 Each for $183.00
|
|
|||||
Description
Compatible with aggressive solvents. Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.
Polypropylene pre-filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:
- Compatible with aggressive solvents
- Prefilters have high dirt-holding capacity
Applications: General Prefiltration and Clarification, Suitable for Organic Solvents
Specifications
White | |
Polypropylene | |
Hydrophobic | |
90°C | |
0.005 in. | |
Prefilter | |
4.7 cm |
Deionized | |
Plain | |
Solvents, deionized water and bioburden reduction | |
90°C | |
150 μm | |
1.85 in. |