missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Easy-Read™ General Purpose Liquid-In-Glass Thermometers: Partial Immersion

Easy-to-read partial immersion thermometers.

Supplier:  H-B Instrument™ B603010200EMD

 View more versions of this product

Catalog No. S95784



Only null left
Explore available promotions

Description

Description

  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Specifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Partial Immersion
12 in.
Glass
110°C
n.a.
±0.5°C, ±1°C below 0°C and above 70°C, ±1.5°C above 110°C
76 mm
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Multilanguage instructions, statement of accuracy
300 mm
Enviro-Safe™ Liquid
-20°C
-20°C to +110°C
1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions