missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle⢠Type I Safety Can Funnel
For use with Eagle Type I Safety Cans
Supplier: Eagle⢠F15
Description
- Made of high density polyethylene
- Fits unleaded fuel tanks
- Color: Yellow
Specifications
Safety Can Funnel | |
4404 mL | |
Unleaded Fuel Tanks | |
F-15 Funnel | |
203.2 mm |
OSHA, NFPA Code 30, UL and ULC, FM | |
Yellow, Red | |
HDPE, Galvanized Steel (24G) | |
Ea. | |
228.6 mm |