missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Short-Length Microcaps™ Micropipets

Ideal for handling dangerous materials

Supplier:  Drummond™ 10000300

 View more versions of this product

Catalog No. 21-170J

Only null left
Explore available promotions

Includes: Bulb assembly.

Description

Description

Ideal for handling dangerous materials

Precision-made capillary glass tubing, accurate to within ±1%.

  • To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
  • Hole in rubber bulb permits free air circulation, fills pipet by capillary action
  • Pipet contains stated volume when completely filled from end to end
  • To discharge, hold finger over hole in bulb and squeeze
  • To rinse, repeat operation with diluent

Order Info

Micropipet 21-170H is non-heparinized.

Compliance

Calibrated To Contain definite volume from end to end.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

±1%
0.0276 in.
0.7 mm
Glass
Bulb assembly
30 ÎĽL
Microcaps™ Micropipet
To Contain
0.0382 in.
0.97 mm
For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities
3.07 in.
78 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions