missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diatonic Scale Tuning Forks
Harmonious chords familiar to piano players!
$13.79 - $16.36
Specifications
Product Type | Tuning Fork |
---|---|
Material | Aluminum Alloy |
Temperature Range (English) | 71°F |
Temperature Range (Metric) | 22°C |
Catalog Number | Mfr. No. | Frequency | For Use With (Application) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frequency | For Use With (Application) | Price | Quantity | |||||
S42031M
|
Customer Channels Group (Ccg)
7001024ED |
1024 Hz | C Scale |
Each for $16.36
|
|
|||||
S42021M
|
Customer Channels Group (Ccg)
700128ED |
128 Hz | C Scale |
Each for $14.08
|
|
|||||
S42033M
|
Customer Channels Group (Ccg)
7004096ED |
4096 Hz | C Scale |
Each for $13.79
|
|
|||||
Description
The diatonic scale is based on the C- major I chord familiar to piano players and consists of the notes C, E, and G, which sound particularly harmonious when vibrating together. The diatonic scale adjusts these notes so that their frequency ratios are exactly 4:5:6, the frequency ratio that produces the most harmonious C-major chord.
- Nontarnishing forks are made from lightweight tempered aluminum alloy
- Each fork is stamped with scale letter and frequency
- All forks are tuned to within ±0.5% of the frequency stamped on the fork when operating at a temperature of 22°C
Order Info
Based on C=256Hz. Fork length: 27cm.
Specifications
Tuning Fork | |
Aluminum Alloy | |
71°F | |
22°C |