missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable PFA Low-Form Beakers

Translucent PFE with raised graduation scale

$1161.61 - $3659.93

Specifications

Color Translucent
Material PFA
For Use With (Application) For High Temperature and Chemical Resistance
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
View More Specs

Products 5
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
10-210-670
View Documents
Corning™
1003P50
50 mL
Case of 12 Each for $1,161.61
Only null left
 
10-210-671
View Documents
Corning™
1003P100
100 mL
Case of 12 Each for $1,577.37
Only null left
 
10-210-672
View Documents
Corning™
1003P250
250 mL
Case of 6 Each for $1,222.27
Only null left
 
10-210-673
View Documents
Corning™
1003P500
500 mL
Case of 6 Each for $1,827.34
Only null left
 
10-210-674
View Documents
Corning™
1003P1L
1 L
Case of 6 Each for $3,659.93
Only null left
 
Description

Description

These beakers are translucent with a raised graduation scale. They feature high temperature and chemical resistance.

Specifications

Specifications

Translucent
For High Temperature and Chemical Resistance
20°C
Autoclavable
Yes
Raised Scale
PFA
68°F
Beaker
Reusable
DIN, ASTM Class A and B
Griffin
Videos
SDS
Documents

Documents